This item is Discontinued.

Mounting Systems Duty Rail, Depth 3.33 In, PK2 720-0502

Duty Rail, Depth 3.33 In, PK2 (Discontinued)

  • Mfr # 720-0502
  • Zoro # G4953121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0502
Zoro #
G4953121
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.00 in
Width
168.00 in
Depth
3.33 in

Details

Item
Duty Rail
Includes
Rails
For Use With
Modules, Microinverters, Solar Panels
Weight
22.00 lb
Material
Steel

Description

Duty Rail, Material Steel, Weight 22.00 lb, Includes Rails, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.