Boot Covers, Microporous Film Laminate, White, Slip Resistant Sole: No , Universal
Mfr # 44491
Zoro # G4954582
product price: $354.89
/pk 200, $1.77/ea
Free Shipping & Returns
Key Features
Material
Microporous Film Laminate
Named Size
Universal
Includes Slip Resistant Sole
No
Color
White
Closure Type
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44491
Zoro #
G4954582
UPC #
-
Country of Origin
Mexico
Dimensions
Named Size
Universal
Overall Height
17 in
Shoe and Boot Cover Height Range
Calf
Size
Universal
Material Thickness
10 mil
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Metal Detectable No, Named Size Universal, Overall Height 17 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series KleenGuard A40, Specialized Hazard Type Not Applicable, Standards ASTM F1670, Sterilization Status Non-Sterile, Waterproof No, 200 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.