Instant Adhesive, Permatex(R) Zip Grip(TM) Series Series, clear, 0.5 fl oz, Bottle (Discontinued)
- Mfr # 70144
- Zoro # G4955307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70144
Zoro #
G4955307
UPC #
-
Country of Origin
Japan
Dimensions
Container Size
0.5 fl oz
Size
14g
Container Size Range
0.5 fl oz to 1 fl oz
Container Size - Adhesives
14 g
Container Size and Type
0.5 fl oz Bottle
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.5 fl oz, Container Type Bottle, Maximum Viscosity 3 cps, Minimum Viscosity 3 cps, Series Permatex(R) Zip Grip(TM) Series, Built-in Dispenser Type No Dispenser/Applicator, Features Low Viscosity for Tight Fitting Parts, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Class 1, Electrically Insulating No, Gap Fill 0.003 in, Impact Resistant No, Low Odor No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.