Zoro Homepage
This item is Discontinued.
Benjamin Moore 9" Paint Roller Cover, 3/8 in Nap, Woven Synthetic, 3 PK 065693018

9" Paint Roller Cover, 3/8 in Nap, Woven Synthetic, 3 PK (Discontinued)

  • Mfr # 065693018
  • Zoro # G4955483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065693018
Zoro #
G4955483
UPC #
023906097486
Country of Origin
Unknown

Dimensions

Length
9 in

Details

Item
Paint Roller Cover
Nap
3/8 in
Cover Material
Woven Synthetic
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Water Based, Oil Based

Description

Paint Roller Cover, Paint Type Water Based, Oil Based, Cover Material Woven Synthetic, Core Material Polypropylene, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.