Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mounting Systems Duty Rail, Depth 5.93 In, PK8 720-0783

Duty Rail, Depth 5.93 In, PK8 (Discontinued)

  • Mfr # 720-0783
  • Zoro # G4955526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0783
Zoro #
G4955526
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.07 in
Width
168.00 in
Depth
5.93 in

Details

Item
Duty Rail
Includes
Rails
Weight
77.00 lb
Material
Steel
For Use With
Modules, Microinverters, Solar Panels

Description

Duty Rail, Material Steel, Weight 77.00 lb, Includes Rails, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.