This item is Discontinued.

Burndy Dis Block, AWG 4 - 500 kcmil, 2 Pole BDA22500

Dis Block, AWG 4 - 500 kcmil, 2 Pole (Discontinued)

  • Mfr # BDA22500
  • Zoro # G4956122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDA22500
Zoro #
G4956122
UPC #
078181055473
Country of Origin
Mexico

Details

Item
Distribution Block
Number of Poles
1 Adder
Primary Connections/Pole
2
Primary Wire Range (AWG)
4 to 500 kcmil
Secondary Connection/Pole
2
Secondary Wire Range (AWG)
4 to 500 kcmil
Voltage Rating
600
Standards
CSA, UL

Description

Distribution Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.