Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDB245003
Zoro #
G4960654
UPC #
078181055486
Country of Origin
Mexico
Details
Item
Distribution Block
Number of Poles
3
Primary Connections/Pole
2
Primary Wire Range (AWG)
4 to 500 kcmil
Secondary Connection/Pole
4
Secondary Wire Range (AWG)
6 to 4/0
Voltage Rating
600
Standards
CSA, UL
Description
Distribution Block, Number of Poles 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.