Carton Tape, Clear, 72mm x 914m, PK4

  • Mfr # 375

  • Zoro # G4961047


product price:  $1,129.99
/pk 4, $282.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
914 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375
Zoro #
G4961047
UPC #
00021200724091
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
914 m
Tape Core Diameter
3 in
Thickness
3.10 mil
Length
914m
Width
72mm
Metric Tape Length
914 m
Imperial Tape Length
1,000 yd
Imperial Tape Width
3 in
Metric Tape Width
72 mm
Tape Roll Diameter
12.88 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
375
Adhesive
Hot Melt Resin
Standards
US Postal Regulations, ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact
Shape
Continuous Roll
Tape Elongation
160 %
Tape Tensile Strength
35 lb/in
Tensile Strength
35 lb./in.
Color
Clear
Legend
No legend
Material
Polypropylene
Adhesion Strength
55 oz./in.
Shelf Life
18 mo
Tape Strength Rating
Heavy Duty
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 375, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.