Specimen Transfer Bag, 9 In. L, PK1000

  • Mfr # LAB20609OE

  • Zoro # G4961187


product price:  $99.39
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
LDPE
Legend
Biohazard
Strength Rating
Super Heavy
Height
9 in
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAB20609OE
Zoro #
G4961187
UPC #
654866029981
Country of Origin
Viet Nam

Dimensions

Height
9 in
Thickness
2 mil
Width
6 in
Overall Height
9 in
Overall Width
6 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Orange
Legend
Biohazard
Strength Rating
Super Heavy
Bags per Roll/Pack
1,000
Product Type
Specimen Transfer Bag
Autoclavable
No
Standards
FDA
Closure Type
Zipper
Sterile/Non-Sterile
Non-Sterile

Description

Specimen Transfer Bag, Thickness 2 mil, Color Orange, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.