Straight Flute (Hand) Straight Flute Hand Tap, 1"-12, Bottoming, Plug, Taper, UNF, High Speed Steel

  • Mfr # C62108

  • Zoro # G4961349


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62108
Zoro #
G4961349
UPC #
697334621089
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-12
Thread Length
2-1/2"
Pitch Diameter Limit
H4
Square Size
0.6000 in
65% Thread Drill Size
0.9296 in
Tap Length Standard
USCTI
Shank Length
2 5/8 in
Thread Size
1"-12
75% Thread Drill Size
0.9188 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302
List Number
0404
Tap Thread Type
UNF
Tap Grouping
Tap Set
Cutting Direction - Machining
Right Hand
Series
404
Extended Neck
Yes
Thread Limit
H4
Threads per Inch
12
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNF
Spiral Direction
Neutral
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 1 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 1/2 in, Overall Length 5 1/8 in, 75 Percent Thread Drill Size 0.9188 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.