Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Retangular In-Body Strobe Head, Amber WIC35DA

Retangular In-Body Strobe Head, Amber (Discontinued)

  • Mfr # WIC35DA
  • Zoro # G4961424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIC35DA
Zoro #
G4961424
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 1/2 in
Diameter
6 3/8 in

Details

Item
In Body Strobe Head
For Use With
Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV496
Color
Amber
Housing Material
Polycarbonate
Mounting
Unit Fits Inside Standard 5 5/16 x 3 9/16 in Rectangular
Includes
Deutsch Connector, Built-In Gasket
Watts
40 to 60
Lens Material
Polycarbonate

Description

In Body Strobe Head, Color Amber, For Use With Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV496, Watts 40 to 60, Diameter 6 3/8 in, Width 4 1/2 in, Housing Material Polycarbonate, Lens Material Polycarbonate, Mounting Unit Fits Inside Standard 5 5/16 x 3 9/16 in Rectangular, Includes Deutsch Connector, Built-In Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.