Straight Flute (Hand) Straight Flute Hand Tap, 1"-8, Taper, UNC, High Speed Steel, 4

  • Mfr # C62101

  • Zoro # G4961890


product price:  $62.79
/ea

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62101
Zoro #
G4961890
UPC #
697334621010
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-8
Shank Length
2 5/8 in
Thread Size
1"-8
Tap Length Standard
USCTI
75% Thread Drill Size
22.25 mm
65% Thread Drill Size
57/64 in
Square Size
0.6000 in
55% Thread Drill Size
29/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Grouping
Tap
List Number
860.1-1080-037A1-PM 4234
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
401
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Measurement System
Fractional Inch
Threads per Inch
8
Thread Standard
UNC
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Taper, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.