Tyvek Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, PK100

  • Mfr # G14053E

  • Zoro # G4962870


product price:  $43.45
/pk 100, $0.43/ea

Key Features

Color
Orange
Tag Number
#5
Material
Spunbonded Olefin
Length
2 3/8"
Tag Style
Pre-Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14053E
Zoro #
G4962870
UPC #
848109024738
Country of Origin
India

Dimensions

Length
2 3/8"
Tag Height
2 3/8 in
Tag Width
4 3/4"

Details

Item
Wired Shipping Tag
Color
Orange
Tag Number
#5
Material
Spunbonded Olefin
Tag Style
Pre-Wired
Shipping Tag Type
Colored
Tag Color
Orange
Tag Material
Tyvek

Description

Wired Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #5, Tag Height 2 3/8 in, Tag Width 4 3/4 in, Card Stock Gauge Not Applicable, Tag Color Orange, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.