BX94 Cogged, Classical V-Belt, 97 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 13W532

  • Zoro # G4963454


product price:  $35.59
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX94
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13W532
Zoro #
G4963454
UPC #
190735128084
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
97 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX94
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
For Use With
Single or Multiple V-Belt Drives
Construction
Raw Edge, Cogged
Belt Material
Polyester Cords, Rubber
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Number of Bands
1
Edge Construction
Raw Edge

Description

The DAYTON - 13W532 is a Cogged, Classical V-Belt designed for use with single or multiple V-belt drives. Constructed from fabric cover, rubber body and polyester cords, this belt has been designed with materials that are known for their resistance to heat and oil. It is rated for operation within a temperature range of -22 degrees to 194 degrees Fahrenheit.

Key Features of the DAYTON - 13W532 V-Belt:

  • Belt Material: The belt is constructed from Polyester Cords and Rubber, materials known for their qualities of durability and flexibility.
  • Construction: Raw Edge, cogged construction, a design feature associated with improved grip and power transmission efficiency.
  • Operating Temperature: Rated for operation within the specified temperature ranges of -22 Degrees F to 194 Degrees F.
  • Resistance Properties: Heat resistant and oil resistant properties are inherent features of the material used in this product. These do not guarantee longevity under all conditions but have been found beneficial in certain environments.
  • V-Belt Section: Classified as BX section indicating its dimensions and compatibility with certain machinery
  • Outside Length & Top Width: Has an outside length measurement of approximately 97 inches, with a top width around 21/32 inch. Please verify these measurements against your specific application requirements before purchase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.