WESTWARD 3/4 in Drive, 1-13/16" SAE Socket, 6 Points, Steel, Chrome, 1 13/16 in

  • Mfr # 10E287

  • Zoro # G4963786


product price:  $21.19
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 5/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10E287
Zoro #
G4963786
UPC #
190735722817
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-13/16"
Overall Length
2 5/8 in
Socket Sizes
1-13/16 in
Socket Depth
Standard
Socket Size
1 13/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Output Type
6 pt
Tether Capable
Tether Capable
Standards
DIN
Drive Type
Hand
Category Type
Hex Socket
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Insulated
No
Locking
No
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
Yes
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 1 13/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.