Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC4015W31
Zoro #
G4964267
UPC #
781052064249
Country of Origin
Canada
Dimensions
Length
40"
Depth
2-3/8"
Height
6-5/8"
Details
Item
Electric Baseboard Heater
Watts
1500/1125
BtuH Output
5120
Mounting Type
Floor
Color
White
Amps AC
6.25
Phase
1
Housing Style
Conventional
Housing Material
20 ga. Steel
Hz
60
Primary Application
Residential
Finish
Epoxy/Polyester Powder Coated
Standards
C-CSA-US
Voltage
208/240
Description
Electric Baseboard Heater, Voltage 208/240, Housing Material 20 ga Steel, Conventional, Mounting Type Floor, 1 Phase, Standards C-CSA-US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.