This item is Discontinued.

Dimplex Residential Electric Heater, 500W, White LC200531

Residential Electric Heater, 500W, White (Discontinued)

  • Mfr # LC200531
  • Zoro # G4964285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC200531
Zoro #
G4964285
UPC #
781052063846
Country of Origin
Canada

Dimensions

Length
20"
Depth
2-3/8"
Height
6-5/8"

Details

Item
Electric Baseboard Heater
Watts
500
BtuH Output
1707
Mounting Type
Floor
Color
Almond
Amps AC
2.08
Phase
1
Housing Material
20 ga. Steel
Primary Application
Residential
Standards
C-CSA-US
Housing Style
Conventional
Finish
Epoxy/Polyester Powder Coated
Hz
60
Voltage
240

Description

Electric Baseboard Heater, Voltage 240, Housing Material 20 ga Steel, Conventional, Mounting Type Floor, 1 Phase, Standards C-CSA-US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.