Fire Barrier Sealant, 5 gal., Red

  • Mfr # LC155

  • Zoro # G4964321


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Latex
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC155
Zoro #
G4964321
UPC #
730573039052
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Fire Barrier Sealant
Color
Red
Material
Latex
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
Firestop Application
Cables, Concrete Wall, Drywall, Ducts
For Material Type
All Common Construction Surfaces
Series
LC
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no PCB's, no inorganic fibers, Non-halogenated
Container Type
Pad
Application Method
Caulk Gun
For Use On
Blank opening, Bottom of wall, cables, duct, floor to floor, floor to wall, head of wall, metal pipe, wall to wall
Density
10.7 lb/gal
Drying Time
2 hr
Smoke Developed Index
10
Formulation
Latex Based
Maximum Application Temperature
100 Degrees F
STC Rating
61
Watertight
No
Non-Toxic
No
Paintable
Yes
For Location
Construction Joints, Through Penetrations
Minimum Application Temperature
35 Degrees F
Shelf Life
2 yr
Fire Resistance Type
Endothermic
Firestop Type
Sealant/Caulk
Maximum Service Temperature
185 Degrees F
Flame Spread Index
0
Flame Spread Rating
Class A

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 5 gal, Container Type Pad, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Fire Resistance Type Endothermic, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, Bottom of wall, cables, duct, floor to floor, floor to wall, head of wall, metal pipe, wall to wall, Formulation Latex Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.