Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", White, PK100

  • Mfr # G26050W

  • Zoro # G4964727


product price:  $67.76
/pk 100, $0.68/ea

Key Features

Color
White
Tag Number
#5
Material
Vinyl
Length
2 3/8"
Tag Width
4 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G26050W
Zoro #
G4964727
UPC #
848109036953
Country of Origin
India

Dimensions

Length
2 3/8"
Tag Width
4 3/4"
Tag Height
2 3/8 in

Details

Item
Wired Shipping Tag
Color
White
Tag Number
#5
Material
Vinyl
Tag Style
Pre-Wired
Tag Material
Vinyl
Shipping Tag Type
Colored
Tag Color
White

Description

Wired Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #5, Tag Height 2 3/8 in, Tag Width 4 3/4 in, Card Stock Gauge Not Applicable, Tag Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.