Fluoride Toothpaste, 3 Oz., PK36
Mfr # 42100
Zoro # G4967234
product price:Â $58.45
/pk 36, $1.62/eaKey Features
Application Days
2 to 3
Size
3 oz
Flavor
Mint
Container Size
3 oz
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42100
Zoro #
G4967234
UPC #
094715936105
Country of Origin
United States
Dimensions
Size
3 oz
Container Size
3 oz
Details
Item
Toothpaste
Application Days
2 to 3
Flavor
Mint
Color
Clear
Standards
FDA
Container Type
Tube
Product Type
Toothpaste
Formula
Fluoride
Series
OraLine
Description
Toothpaste, Product Type Toothpaste, Container Size 3 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine, Standards FDA, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.