Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25

  • Mfr # CLT2

  • Zoro # G4967724


product price:  $16.69
/pk 25, $0.67/ea

Key Features

Header
Danger
Material
Cardstock
Width
4 in
Height
7 1/2 in
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLT2
Zoro #
G4967724
UPC #
754473008659
Country of Origin
United States

Dimensions

Width
4 in
Height
7 1/2 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
7 1/2 in
Overall Width
4 in
Hole Diameter
3/8 in

Details

Header
Danger
Material
Cardstock
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red/Black on White
Header Background Color
Black/Red/White
Legend
Equipment Locked Out
Background Color
White, Black, Red
Legend/Background Color
White
Write on Surface
Yes
Laminated
No
Legend Color
Black/Red
Includes
(25) Cotton Tie Strings
Legend Style
Text
Tie Material
Cotton
Header Legend Color
White
Grommet Material
Brass
Item
Danger Tag
Sign Material
Paper
Sign Background Color
White
Minimum Temperature
-40 Degrees F
Includes Ties
Yes
Number of Printed Sides
1
For Use With
Lockout Tagout
For Location
Indoor
Maximum Pull Force
18 lbf
Mount Type
Cotton String
Header Text Color
White
Signage Type
Tag
Write-On Surface
Yes
Legend Type
Text
Front Side Legend
Equipment Lockout Out
Maximum Temperature
194 Degrees F

Description

Danger Tag, Front Side Legend Equipment Lockout Out, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 1, Overall Height 7 1/2 in, Overall Width 4 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Paper, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.