Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Cartridge/Filter, Organic Vapor (OV)/P100, Threaded, Black/Magenta, 1 Pair

  • Mfr # 7581P100L

  • Zoro # G4968171


product price: $25.59
/pr

Key Features

For Use With
North Full or Half Mask Respirators
Color Code
Black, Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Organic Vapor (OV), P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7581P100L
Zoro #
G4968171
UPC #
883940107639
Country of Origin
Mexico

Details

Item
Combination Cartridge/Filter
For Use With
North Full or Half Mask Respirators
Color Code
Black, Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Organic Vapor (OV), P100
Typical Application
Combination OV cartridge and P100 filter. For environments containing organic vapors and any aerosol particulates
Standards
NIOSH
Series
N

Description

Combination Cartridge/Filter, NIOSH Rating Organic Vapor (OV), P100, Black, Magenta, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.