Combination Cartridge/Filter, N, Green, Magenta, Threaded, North Full or Half Mask Respirators

  • Mfr # 7584P100L

  • Zoro # G4968187


product price:  $29.15
/pr

Key Features

For Use With
North Full or Half Mask Respirators
Color Code
Green, Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Ammonia (AM), Methylamine (MA), P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7584P100L
Zoro #
G4968187
UPC #
883940107660
Country of Origin
Mexico

Details

Item
Combination Cartridge/Filter
For Use With
North Full or Half Mask Respirators
Color Code
Green, Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Ammonia (AM), Methylamine (MA), P100
Typical Application
Combination cartridge and P100 filter. For environments containing ammonia and/or methylamine and aerosol particulates. For use with Honeywell North half masks and full facepieces
Standards
NIOSH
Series
N
Connection
Threaded

Description

Combination Cartridge/Filter, NIOSH Rating Ammonia (AM), Methylamine (MA), P100, Green, Magenta, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.