Combination Cartridge/Filter, Multi-Contaminant Cartridge/P100, Threaded, Magenta/Olive, 1 Pair

  • Mfr # 75SCP100L

  • Zoro # G4968205


product price:  $24.49
/pr

Key Features

For Use With
North 5500, RU8500 and 7700 Series Half Mask Respirators, North 5400, RU6500 and 7600 Series Full Mask Respirators
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75SCP100L
Zoro #
G4968205
UPC #
883940107684
Country of Origin
Mexico

Details

Item
Combination Cartridge/Filter
For Use With
North 5500, RU8500 and 7700 Series Half Mask Respirators, North 5400, RU6500 and 7600 Series Full Mask Respirators
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Typical Application
Combination multi-contaminant cartridge & P100 filter. Provides protection against organic vapors, ammonia, methylamine, formaldehyde, and acid gas (chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide, hydrogen fluoride, and chlorine dioxide) and all aerosol particulates.
Standards
NIOSH
Series
N

Description

The HONEYWELL NORTH - 75SCP100L is a Combination Cartridge/Filter, falling under the category of "Cartridges And Filters". This product is designed to purify air inhaled by the user, providing protection against harmful airborne substances. It combines two elements: a cartridge for filtering gases and vapors, and a particulate filter for trapping solid and liquid particles. The product is intended for use in industries such as Fabricated Metals and General Approach.


Key Features of the HONEYWELL NORTH - 75SCP100L:

  • • Connection: The product features a threaded connection ensuring secure attachment to compatible respirators.

  • • Color Code: Identified by Magenta and Olive color codes for easy recognition.

  • • Respirator Cartridge Type: Classified as an Air Purifying Respirator cartridge type which helps in removing contaminants from the air.

  • • Standards: Complies with NIOSH standards indicating it meets safety regulations.

  • • Typical Application: Designed as a combination multi-contaminant cartridge & P100 filter. Provides protection against various organic vapors, ammonia, methylamine, formaldehyde, acid gas (chlorine, hydrogen chloride etc.) and all aerosol particulates.

  • • Series: Part of the North Series offering compatibility with North 5500, RU8500 and 7700 Series Half Mask Respirators; North 5400, RU6500 and 7600 Series Full Mask Respirators
  • .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.