Vinyl Tape, 5.2 Mil, 1/2"x36 yds., Blue, PK3
Mfr # T9634713PKBL
Zoro # G4968918
product price:Â $166.99
/pk 3, $55.66/ea
Free Shipping & Returns
Key Features
Tape Color Family
Blue
Material
vinyl
Duct Tape Thickness
5.2 mil
Duct Tape Length
36 yd.
Duct Tape Width
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9634713PKBL
Zoro #
G4968918
UPC #
848109019277
Country of Origin
United States
Dimensions
Duct Tape Thickness
5.2 mil
Duct Tape Length
36 yd.
Duct Tape Width
1/2"
Details
Item
Vinyl Tape,1/2"x36yd,Ble,PK3
Tape Color Family
Blue
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Blue
Duct Tape Grade
Premium
Number of Adhesive Sides
1
Description
Vinyl Tape,1/2 In.x36yd,Ble,PK3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.