Cable Tie, 10 in L, Black, 50 lb Strength, 1000 PK

  • Mfr # CTUV1050

  • Zoro # G4970449


product price:  $81.29
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
10 in
Width
0.19 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTUV1050
Zoro #
G4970449
UPC #
848109028736
Country of Origin
China

Dimensions

Nominal Length
10 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
50 lb
Outdoor Use
Yes
Freight Class
70

Description

UV Cable Ties,50lb.,10 In.,Blk,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.