Floor Marking Tape, vinyl, No Legend, Blue, 3 in W., 4 mil Thickness
Mfr # 58221
Zoro # G4971626
product price:Â $29.69
/eaKey Features
Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Width
3 in
Thickness
4 mil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58221
Zoro #
G4971626
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Thickness
4 mil
Roll Length
108 ft
Imperial Tape Width
3 in
Imperial Tape Length
108 ft
Tape Thickness
4 mil
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 108 ft, 4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.