Gooseneck Spout, Brass

  • Mfr # GN8AE3JKABCP

  • Zoro # G4974365


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GN8AE3JKABCP
Zoro #
G4974365
UPC #
611943644031
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8"
Outlet Height
6 in
Outlet Connection Size
13/16 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Spout
Flow Rate
2.2 gpm
Shape
Arc
For Use With Mfr. Model Number
895-ABCP
Body Material
Brass
Flow Rate - Maximum
2.2 gpm
Compatible Brand
Chicago Faucets
Product Type
Spout
Reach
8 in
For Location
Bathroom, Kitchen, Laboratory
Compatible Manufacturer Part Number
895-ABCP
Compatible Series
Manual Faucets
Outlet Connection Gender
Male
Inlet Connection Type
UNEF
Outlet Connection Type
UNS
Style
Swivel
Flow Type
Aerated

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Polished Chrome

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.