Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Hard Hat Mounted Ear Muffs, 18 dB NRR, Passive, General Purpose, Black/Red

  • Mfr # 26X629

  • Zoro # G4974645


product price: $11.39
/ea

Key Features

Color
Black/Red
Series
Condor
Noise Reduction Rating
18 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26X629
Zoro #
G4974645
UPC #
190735056707
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Black/Red
Series
Condor
Noise Reduction Rating
18 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
PVC
Dielectric
No
Protection Type
Passive
Standards
ANSI S12.42 (S3.19)
Features
Dual Color Ear Cups
Earmuff Type
General Purpose
Material
ABS
For Use With
Hard Hats
Weight
0.5 lb
Number of Batteries
0
Cup Material
ABS
Band Color
Black
Cup Color
Black

Description

Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 18 dB, Dielectric No, Cushion Material PVC, For Use With Slotted Front-Brim Hard Hats, Cup Color Black, Series Condor, Earmuff Type Rigid, Standards ANSI S12.42 (S3.19), Band Color Black, Cup Material ABS, Features Dual Color Ear Cups, Weight 0.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.