Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # 1100-XKABCP

  • Zoro # G4976282


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100-XKABCP
Zoro #
G4976282
UPC #
611943464868
Country of Origin
United States

Dimensions

Height
6-5/8"
Connection Size
1/2" NPSM Male
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
8"
Overall Height
9 in
Max. Installation Surface Thickness
1-1/2"
Water Inlet Connection Size
1/2"
Spout Height
6-5/8"
Overall Width
10 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
5 1/8 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
6 5/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Canopy Single Wing
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Valve Type
Ceramic Disc
Mounting
Deck
Connection
1/2" MNPS
Faucet Type
Kitchen Sink Faucet
ADA Compliance
ADA Compliant
Replacement Cartridge
5UTV7 or 5UTV8
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Faucet Spout
Swing
Flow Outlet Type - Faucet
Aerated
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Spout Shape
Low Arc
Body Material
Cast Brass
Mounting Type - Faucet
Deck
Faucet Handle Type
Lever
Flow Outlet Type
Aerated
Residential / Commercial
Commercial
Includes
Mounting hardware
Handle Material
Cast Brass
Power Source
Manual
Type
Two Handle
Features
Mounting Hardware Included
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Replacement Cartridge Mfr. Model Number
1-099XKJKABNF, 1-100XKJKABNF
Faucet Body Material
Cast Brass
Ligature Resistant
No
Spout Reach
8"
Faucet Handle Material
Metal
Faucet Activation
Manual
Series
1100
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8"
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Number of Mounting Holes
2
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Spout Shape
Arc
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
8 in
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
Inlet Connection Gender
Male
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Flow Rate - Maximum
2.2 gpm
Flow Type
Spray
Legend Style
Color
For Location
Kitchen
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.