Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 1888-ABCP

  • Zoro # G4976361


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1888-ABCP
Zoro #
G4976361
UPC #
611943482954
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
9-1/2"
Height
6-3/8"
Connection Size
1/2" NPSM Male
Overall Height
8 3/4 in
Max. Installation Surface Thickness
3/8"
Spout Height
6-3/8"
Water Inlet Connection Size
1/2"
Spout Height - Maximum
6 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Surface Thickness - Maximum
3/8 in
Spout Outlet Height
3 7/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Canopy Single Wing
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
ADA Compliance
ADA Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Handle Type
Lever
Mounting
Deck
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Type
Kitchen Sink Faucet
Mounting Type - Faucet
Deck
Faucet Spout Shape
Low Arc
Faucet Spout
Swing
Replacement Cartridge
5UTV6 or 5UTV5
Connection
1/2" MNPS
Vandal Resistant Features
Vandal Resistant Handles
CEC Compliant
Non CEC Compliant
Valve Type
Compression
Body Material
Cast Brass
Flow Outlet Type
Aerated
Faucet Finish
Chrome
Includes
Mounting hardware
Type
Two Handle
Residential / Commercial
Commercial
Power Source
Manual
Features
Mounting Hardware Included
Handle Material
Cast Brass
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Series
1888
Faucet Handle Material
Metal
Spout Reach
9-1/2"
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Ligature Resistant
No
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Faucet Activation
Manual
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Spray
Inlet Connection Gender
Male
Temperature - Maximum
140 Degrees F
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
3
For Location
Kitchen
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Pressure - Maximum
125 psi
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Legend Style
Color
For Water Temperature
Hot/Cold
Spout Style
Swivel
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.