Straight Kitchen/Bathroom Faucet, Manual, 7-1/4" to 8-3/4" Mount, 2 Hole Commercial

  • Mfr # 540-LDXKABCP

  • Zoro # G4976377


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
540-LDXKABCP
Zoro #
G4976377
UPC #
611943572679
Country of Origin
United States

Dimensions

Height
2-1/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" FNPT
Spout Length
6"
Overall Height
2 1/8 in
Water Inlet Connection Size
1/2"
Spout Height
2"
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
1/2 in
Spout Height - Maximum
2 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Straight Kitchen/Bathroom Faucet
Valve Type
Ceramic Disc
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Faucet Spout Shape
Straight
Connection
1/2" FNPT
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Mounting
Wall
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Aerated
Vandal Resistant Features
Vandal Resistant Handles
Body Material
Cast Brass
Replacement Cartridge
5UTV7 or 5UTV8
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Faucet Handle Type
Lever
Mounting Type - Faucet
Wall
Flow Outlet Type
Aerated
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
CEC Compliant
Non CEC Compliant
Faucet Spout
Swing
Handle Material
Cast Brass
Features
Mounting Hardware Included
Residential / Commercial
Commercial
Power Source
Manual
Type
Two Handle
Includes
Mounting hardware
Faucet Activation
Manual
Spout Reach
6"
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Series
540
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
1-099XKJKABNF, 1-100XKJKABNF
Water Inlet Connection Type
Female NPT
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
2
Spout Shape
Straight
Inlet Connection Type
NPT
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
Pressure - Maximum
125 psi
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Legend Style
Color
Temperature - Minimum
40 Degrees F
For Location
Bathroom, Kitchen
Inlet Connection Gender
Female
Mounting Hole Center-to-Center Distance - Minimum
7 1/4 in
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
CEC Compliance
Not CEC Compliant
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel

Description

Item Straight Kitchen/Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.