Double Joint Kitchen Faucet, Manual, 3" to 8-3/8" Mount, 2 Hole Commercial

  • Mfr # 445-DJ13ABCP

  • Zoro # G4976386


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
3" to 8-3/8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-DJ13ABCP
Zoro #
G4976386
UPC #
611943482008
Country of Origin
United States

Dimensions

Spout Length
13"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" FNPT
Height
4-1/2"
Overall Height
4 1/2 in
Spout Height
4-1/2"
Water Inlet Connection Size
1/2"
Spout Outlet Height
3 1/8 in
Spout Height - Maximum
4 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
3" to 8-3/8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Double Joint Kitchen Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type
Aerated
Body Material
Cast Brass
Faucet Handle Type
Lever
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Spout
Double Jointed Swing
Mounting
Wall
Replacement Cartridge
5UTV6 or 5UTV5
Mounting Type - Faucet
Wall
Connection
1/2" FNPT
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Handles
Mounting Type (Faucet)
Wall
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
Non CEC Compliant
Valve Type
Compression
Faucet Spout Shape
Double Joint
Type
Two Handle
Power Source
Manual
Handle Material
Cast Brass
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Includes
Mounting hardware
Max. Mounting Hole Center Distance
8"
Temperature Control
Non-Adjustable Temperature
Ligature Resistant
No
Faucet Handle Material
Metal
Water Inlet Connection Type
Female NPT
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Spout Reach
13"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Series
445
Faucet Body Material
Cast Brass
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Number of Mounting Holes
2
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Temperature - Minimum
40 Degrees F
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Inlet Connection Gender
Female
Product Type
Faucet
Legend Style
Color
Spout Shape
Double Joint
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Minimum
3 in
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
Not CEC Compliant
For Location
Kitchen
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Inlet Connection Type
NPT
Temperature - Maximum
140 Degrees F
Operation Method
Manual
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines

Description

Item Double Joint Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.