Gooseneck Kitchen/Bathroom Faucet, Manual, 3" to 13" Mount, 2 Hole Commercial

  • Mfr # 631-RABCP

  • Zoro # G4976492


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
3" to 13"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631-RABCP
Zoro #
G4976492
UPC #
611943572938
Country of Origin
United States

Dimensions

Connection Size
1/2" FNPT
Spout Length
3-1/2"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
8-3/4"
Overall Height
8 3/4 in
Water Inlet Connection Size
1/2"
Spout Height
8-3/4"
Spout Outlet Height
5 3/4 in
Spout Height - Maximum
8 3/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
3" to 13"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Wall Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Valve Type
Compression
Mounting
Wall
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Faucet Spout
Rigid/Swing
Body Material
Cast Brass
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Flow Outlet Type
Aerated
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Connection
1/2" FNPT
Flow Outlet Type (Faucet)
Aerated
Faucet Spout Shape
Gooseneck
Replacement Cartridge
5UTV6 or 5UTV5
Faucet Handle Type
Lever
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Mounting Type - Faucet
Wall
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Features
Mounting Hardware Included
Residential / Commercial
Commercial
Power Source
Manual
Includes
Mounting hardware
Handle Material
Cast Brass
Type
Two Handle
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Water Inlet Connection Type
Female NPT
Faucet Handle Material
Metal
Spout Reach
3-1/2"
Max. Mounting Hole Center Distance
8"
Faucet Activation
Manual
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Series
631
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
3 in
Inlet Connection Type
NPT
Ligature Resistance
Not Ligature-Resistant
Legend Style
Color
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Spout Shape
Gooseneck
Number of Mounting Holes
2
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
2.2 gpm
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Temperature - Maximum
140 Degrees F
Inlet Connection Gender
Female
Flow Type
Spray
For Location
Bathroom, Kitchen
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Included

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.