Tape Logic Striped Vinyl Tape, 7.0 Mil, 2" x 36 yds., Red/White, PK3
Mfr # T92363PKRW
Zoro # G4978079
product price:Â $87.35
/pk 3, $29.12/ea
Free Shipping & Returns
Key Features
Material
vinyl
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"
Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T92363PKRW
Zoro #
G4978079
UPC #
848109021829
Country of Origin
Multiple
Dimensions
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"
Details
Item
Striped Vinyl Tape,2"x36yd,Rd/Wh,PK3
Material
vinyl
Color
Red/White
Duct Tape Grade
Heavy Duty
Number of Adhesive Sides
1
Description
Striped Vinyl Tape,2 In.x36yd,Rd/Wh,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.