Gooseneck Kitchen/Bathroom Faucet, Manual, 6" to 26" Mount, 3 Hole Commercial

  • Mfr # 786-HGN2AE3XKAB

  • Zoro # G4978136


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-HGN2AE3XKAB
Zoro #
G4978136
UPC #
611943582357
Country of Origin
United States

Dimensions

Spout Length
5-1/4"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" NPSM
Overall Height
15 3/4 in
Max. Installation Surface Thickness
1-3/8"
Spout Height
11-5/8"
Water Inlet Connection Size
1/2"
Spout Height - Maximum
11 5/8 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
7 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Faucet Spout
Rigid/Swing
Mounting
Deck
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Faucet Handle Type
Lever
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic Disc
Flow Outlet Type
Aerated
Replacement Cartridge
5UTW3 or 5UTW4
CEC Compliant
Non CEC Compliant
Faucet Spout Shape
Gooseneck
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Aerated
Connection
1/2" MNPS
Handle Material
Cast Brass
Type
Two Handle
Features
Mounting Hardware Included
Residential / Commercial
Commercial
Includes
Mounting hardware
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
377-XKLHJKABNF, 377-XKRHJKABNF
Spout Reach
5 3/8 in
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Faucet Body Material
Cast Brass
Ligature Resistant
No
Series
786
Faucet Activation
Manual
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
8"
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Mounting Hole Center-to-Center Distance - Maximum
26 in
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
2.2 gpm
For Location
Bathroom, Kitchen
Pressure - Maximum
125 psi
Number of Mounting Holes
3
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
6 in
Temperature - Minimum
40 Degrees F
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
377-XKLHJKABNF, 377-XKRHJKABNF
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Product Type
Faucet
Inlet Connection Type
NPSM
Inlet Connection Gender
Male
Spout Shape
Gooseneck
Legend Style
Color
For Water Temperature
Hot/Cold
Spout Style
Swivel
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.