Straight Kitchen/Bathroom Faucet, Manual, 7-1/4" to 8-3/4" Mount, 2 Hole Commercial

  • Mfr # 540-LDABCP

  • Zoro # G4978145


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-LDABCP
Zoro #
G4978145
UPC #
611943475277
Country of Origin
United States

Dimensions

Connection Size
1/2" FNPT
Spout Length
6"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
2"
Overall Height
2 7/8 in
Water Inlet Connection Size
1/2"
Spout Height
2"
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
2 in
Spout Outlet Height
5/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Straight Kitchen/Bathroom Faucet
Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Faucet Spout Shape
Straight
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Spout
Swing
Mounting
Wall
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Valve Type
Compression
Mounting Type (Faucet)
Wall
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type
Aerated
Mounting Type - Faucet
Wall
Faucet Handle Type
Lever
Vandal Resistant Features
Vandal Resistant Handles
Faucet Finish
Chrome
CEC Compliant
Non CEC Compliant
Replacement Cartridge
5UTV6 or 5UTV5
Connection
1/2" FNPT
Type
Two Handle
Features
Mounting Hardware Included
Residential / Commercial
Commercial
Includes
Mounting hardware
Power Source
Manual
Handle Material
Cast Brass
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Temperature Control
Non-Adjustable Temperature
Ligature Resistant
No
Spout Reach
6"
Faucet Handle Material
Metal
Series
540
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Water Inlet Connection Type
Female NPT
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
For Location
Bathroom, Kitchen
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
7 1/4 in
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Flow Rate - Maximum
2.2 gpm
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Number of Mounting Holes
2
Temperature - Minimum
40 Degrees F
Flow Type
Spray
Spout Shape
Straight
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
CEC Compliance
Not CEC Compliant
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Legend Style
Color
Product Type
Faucet
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Spout Style
Swivel
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Straight Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.