Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-GN1AE3XKAB

  • Zoro # G4978163


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-GN1AE3XKAB
Zoro #
G4978163
UPC #
611943582203
Country of Origin
United States

Dimensions

Height
10-1/8"
Connection Size
1/2" FNPT
Spout Length
3-1/2"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
14 1/8 in
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-3/8"
Spout Height
10 -1/8"
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
10 1/8 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
7 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type
Aerated
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Valve Type
Ceramic Disc
Connection
1/2" MNPS
Replacement Cartridge
5UTW3 or 5UTW4
CEC Compliant
Non CEC Compliant
Mounting
Deck
Faucet Handle Type
Lever
Mounting Type - Faucet
Deck
Faucet Spout
Rigid/Swing
Flow Outlet Type - Faucet
Aerated
Faucet Spout Shape
Gooseneck
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Outlet Type (Faucet)
Aerated
Includes
Mounting hardware
Type
Two Handle
Power Source
Manual
Features
Mounting Hardware Included
Handle Material
Cast Brass
Residential / Commercial
Commercial
Water Inlet Connection Type
Male NPSM
Ligature Resistant
No
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Replacement Cartridge Mfr. Model Number
377-XKLHJKABNF, 377-XKRHJKABNF
Valve Type - Faucets
Hot/Cold Cartridge
Series
786
Spout Reach
3 5/8 in
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Spout Shape
Gooseneck
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Minimum
8 in
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
Vandal Resistance
Vandal-Resistant Handle
Product Type
Faucet
Flow Rate - Maximum
2.2 gpm
Inlet Connection Gender
Male
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
CEC Compliance
Not CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
For Location
Bathroom, Kitchen
Operation Method
Manual
Legend Style
Color
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
377-XKLHJKABNF, 377-XKRHJKABNF
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.