Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252841913
Zoro # G4978906
product price:Â $6.19
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252841913
Zoro #
G4978906
UPC #
662528419131
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
5/8"-11
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Gemini RightCut INOX/SS
Maximum Operating Speed
13,580 RPM
Application
Contaminate Free, Ferrous Metal, Gray Iron, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini RightCut INOX/SS, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.