Festoon Intermediate Car, 1/4 In, Sm Round

  • Mfr # 33N268

  • Zoro # G4981401


product price:  $29.79
/ea

Key Features

Cable Size (In.)
.49 to .91
Type
Wire Rope
Cable Type
Round
Overall Height
5.12 in
Wheel Tread Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33N268
Zoro #
G4981401
UPC #
190735260968
Country of Origin
China

Dimensions

Cable Size (In.)
.49 to .91
Overall Height
5.12 in
Wheel Tread Dia. (In.)
1 in
Trolley Wheel Diameter
1 in
Overall Width
3.43 in

Details

Item
Festoon Intermediate Trolley
Type
Wire Rope
Cable Type
Round
Wheel
Molded Concave Nylon
Color
Black
Material
Plastic
Compatible Cable Type
Round
Trolley Frame Material
Plastic
Trolley Type
Intermediate Trolley
Compatible with Manufacturer Part Number
RMT-30
Trolley Wheel Material
Nylon
Min Compatible Round Cable Dia
0.49 in
Maximum Load Capacity
17 lb
Overall Weight
0.37 lb
Compatible Track Type
Wire Rope
Max Compatible Round Cable Dia
0.91 in

Description

Festoon Intermediate Trolley, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.49 in, Maximum Compatible Round Cable Diameter 0.91 in, Maximum Load Capacity 17 lb, Material Plastic, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.