Illuminated Push Button, 22 mm, 1NO/1NC, Red

  • Mfr # 30G206

  • Zoro # G4983036


product price:  $23.39
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30G206
Zoro #
G4983036
UPC #
190735245071
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, IEC, UL Listed
Contact Form
1NO/1NC
Lamp Module Type
Full Voltage
Color
Red
Voltage
125AC
IP Rating
IP65
Lamp Module Voltage
125V AC/DC
Bezel
Chrome
Basic Material
Metal
Lamp Voltage
125V AC/DC
Number of Operators
1
Contact Type
1NO / 1NC
Lamp Type
LED
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Round Guarded Button
Contact Rating
1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Chrome
Series
Dayton
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage - Maximum
125 V AC/DC

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome, Color Red, Contact Rating 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.