Festoon Lead Car, Small Round Cable

  • Mfr # 33N229

  • Zoro # G4985337


product price:  $52.65
/ea

Key Features

Cable Size (In.)
0.6 to 0.96
Type
C-Track
Cable Type
Round
Overall Height
9.45 in
Wheel
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33N229
Zoro #
G4985337
UPC #
190735260845
Country of Origin
China

Dimensions

Cable Size (In.)
0.6 to 0.96
Overall Height
9.45 in
Trolley Wheel Diameter
0.96875 in
Overall Width
3.23 in

Details

Item
Festoon Lead Trolley
Type
C-Track
Cable Type
Round
Wheel
Steel
Finish
Galvanized
Material
Aluminum, Galvanized Steel
Color
Silver
Overall Weight
1.61 lb
Trolley Frame Material
Aluminum, Galvanized Steel
Compatible Track Type
C-Track
Trolley Wheel Material
Steel
Trolley Type
Lead Trolley
Compatible with Manufacturer Part Number
C32RST-30
Maximum Load Capacity
44 lb
Min Compatible Round Cable Dia
0.6 in
Max Compatible Round Cable Dia
0.96 in
Compatible Cable Type
Round

Description

Festoon Lead Trolley, Compatible Track Type C-Track, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.6 in, Maximum Compatible Round Cable Diameter 0.96 in, Maximum Load Capacity 44 lb, Material Aluminum, Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.