Power & Control Cable, 4 Wire, 10ga, 30 Max Amps, 50' Length.
- Mfr # SPC-410-50
- Zoro # G114203493
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Length (Ft.)
50 ft
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-410-50
- Zoro #
- G114203493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Size (In.)
- 10
- Overall Length (Ft.)
- 50 ft
- Length (Ft.)
- 50 ft
Details
- Item
- Power and Control Cable
- Amps
- 30 A
Description
Designed to handle high electrical loads and deliver consistent energy to your cranes hoists, trolleys, and other essential components. These cables ensure optimal power performance, enhancing the efficiency of your crane system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.