Push Button Operator, 30 mm, 1NO/1NC, Universal

  • Mfr # 30G447

  • Zoro # G4986353


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
(1) Black; (1) Blue; (1) Green; (1) Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30G447
Zoro #
G4986353
UPC #
190735247457
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Blue; (1) Green; (1) Orange
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC
Type of Operator
Extended Button
NEMA Contact Rating Designation
A600/Q600
Number of Operators
1
Color
Universal
Contact Form
1NO/1NC
Legend
No Legend
NEMA Rating
13, 4
Material
metal
Basic Material
Metal
Includes
Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Bezel
Chrome Die Cast Aluminum
Bezel Material
Chrome Die Cast Aluminum
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4
Operator Material
Metal

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Universal, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.