Non-Illum Selectr Switch, Al, Any Position

  • Mfr # 30G277

  • Zoro # G4987385


product price:  $15.49
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30G277
Zoro #
G4987385
UPC #
190735245781
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black
NEMA Rating
1, 2, 3, 4, 4X
Position
3
Bezel Material
Aluminum
Bezel Color
Silver
Key Removal
Any Position
Switch Operation @ Position C
X
IP Rating
IP65
Switch Operation @ Position B
O
Standards
CE, CSA, IEC, UL Listed
NEMA Contact Rating Designation
A600/Q600
Includes
Key
Switch Operation @ Position A
X
Contact Rating
10A @ 600V AC, 2.5A @ 600DC
Switch Operation @ Position D
No Fourth Position
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 600 V
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Key Removal Position
Any Position
Switch Function @ 3rd Position
On
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Number of Positions
3
Contact Block Material
Metal
Switch Function @ 1st Position
On

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Black, Any Position Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.