Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post, Warning, 41 In H, Black/Yellow

  • Mfr # 33L680

  • Zoro # G4988821


product price: $35.89
/ea

Key Features

Post Diameter
3 in
Base Type
Dome
Base Material
Polyethylene
Post Material
Polyethylene
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33L680
Zoro #
G4988821
UPC #
190735465745
Country of Origin
China

Dimensions

Post Diameter
3 in
Overall Height
41 1/4 in
Base Diameter
15 3/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post
Base Type
Dome
Base Material
Polyethylene
Post Material
Polyethylene
Color
Black/Yellow
Material
Polyethylene
Post Finish
Matte
Base Finish
Matte
For Use With
2 in Plastic Chain
ADA Compliance
No
Base Color
Black
Post Color
Black
Fillable
No
Base Weight
2 lb
Post Top
Sphere
Compatible Line Manufacturer Part Number
33L678
Compatible Line
Chain

Description

Barrier Post, Post Top Sphere, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 1/4 in, Post Diameter 3 in, Base Diameter 15 3/4 in, Fillable No, Post Material Polyethylene, Base Type Dome, Base Weight 2 lb, Post Color Black, Base Color Black, Includes Not Applicable, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Black/Yellow, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.