Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1167253

  • Zoro # G4990185

CAD Available

product price:  $91.19
/pk 250, $0.36/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1167253
Zoro #
G4990185
UPC #
092097922433
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in
Drive Size
5/16 in
Drill Point Size
2
Hex Width
0.313 in
Head Dia.
0.438 in
Head Height
0.29 in
Head Width
0.313 in
Overall Length
1 1/4 in
Maximum Drilling Thickness
0.21 in
Maximum Head Width
5/16 in
Washer Outside Diameter
0.587 in
Drill Tip Length
7/16 in
Maximum Head Height
19/64 in
Thread Size
#12-14

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Angle (Deg.)
90
Head Color
Silver
Application
Panel Over et Insulation to Steel Frame, Roof Curb to Structural Steel
Material Grade/Class
C1022
Pack Size
Small
Dimensional Standards
UNF
Type
Self-Drilling Screw

Description

The TEKS - 1167253 is a self-drilling screw designed for industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end, enabling them to be driven directly into materials without pre-drilled holes. They are commonly used in metal fabrication, construction, and assembly tasks where secure fastening is required.

  • Application: These screws are suitable for attaching panels over insulation to steel frames or roof curbs to structural steel.
  • CAD Available: A Computer-Aided Design (CAD) file is available for this product, allowing professionals to incorporate accurate dimensions into their project plans.
  • Drive: The external hex drive requires specific tools like socket wrenches or bits for installation or removal.
  • Fastener Length: With a length of 1-1/4 inches, these screws may allow for deeper penetration into materials.
  • Finish: The Climaseal finish is intended to improve durability and corrosion resistance, and may provide an improved grip during installation.
  • Head Type: The flange hex head type offers ease of use with specific tools and suitability for certain materials and applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products