Self-Dump Hopper Heavy Duty 1 cu. yd., 6K

  • Mfr # D-100-HD

  • Zoro # G4990478


product price:  $1,353.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
61.125"
Overall Height
42-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-100-HD
Zoro #
G4990478
UPC #
691215011914
Country of Origin
United States

Dimensions

Platform Length
61.125"
Overall Height
42-3/4"
Fork Pocket Width
7-1/2 in
Overall Width
41-9/16"
Fork Pocket Height
2-1/2 in
Overall Length
61-1/8"
Lip Height
42-3/4 in

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Includes
Safety Restraint
Dump Angle
76 Degrees
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Application
Perfect for fitting in low height areas

Description

Self Dumping Hopper, Product Type Self-Dumping Hopper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.