Self-Drilling Screw, #12 x 2 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1140000

  • Zoro # G4990745

CAD Available

product price:  $64.89
/pk 250, $0.26/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1140000
Zoro #
G4990745
UPC #
092097922327
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2 in
Drive Size
5/16 in
Hex Width
0.313 in
Drill Point Size
3
Head Dia.
0.415 in
Head Height
0.19 in
Maximum Head Width
5/16 in
Overall Length
2 in
Washer Outside Diameter
0.415 in
Drill Tip Length
7/16 in
Head Width
0.313 in
Maximum Drilling Thickness
0.21 in
Maximum Head Height
3/16 in
Thread Size
#12-14

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Color
Silver
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Angle (Deg.)
90
Material Grade/Class
C1022
Type
Self-Drilling Screw
Dimensional Standards
UNF
Pack Size
Small

Description

The TEKS - 1140000 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. Made from steel and finished with Climaseal, these screws are suitable for various industrial tasks such as metal fabrication, construction, assembly and more. They are intended to offer a potential reduction in labor time and effort when compared to traditional screw types.

  • Application: Suitable for accessories to steel framing, clip to steel framing, duct work to steel framing, retrofit framing, roof deck to steel framing and wall panel to girt applications.
  • CAD Available: Yes – this feature allows industry professionals to incorporate accurate screw dimensions and design details into their digital project plans.
  • Drive: External Hex – requires specific tool type for installation or removal of the screw.
  • Fastener Length: 2 in – determines how deeply it can penetrate and secure materials together.
  • Finish: Climaseal – is designed with features that may enhance durability, corrosion resistance and could provide functional properties like improved grip or potentially reduced friction during installation.
  • Head Type: Flange Hex – offers benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Screw Size: #12 – indicates its width and number of threads per inch determining how it fits into materials securely in industrial applications
  • Standards: Compliance with ICC ESR-1976 indicates alignment with certain established technical specifications related to design safety & performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products