#12 x 2-3/4 in Star Head Drill Point Wood-to-Metal Screws, 200PK
- Mfr # 21394
- Zoro # G822809390
product price:Â
$
58.69
/pk of 200, $0.29/ea
Key Features
Fastener Length
2-3/4 in
Material
Steel
Materials for Use With
Wood, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21394
- Zoro #
- G822809390
- UPC #
- 92097213944
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Materials for Use With
- Wood, Metal
Dimensions
- Screw Size
- #12
- Fastener Length
- 2-3/4 in
Description
Teks Wood-to-Metal Screws provide secure wood to metal fastening with strong holding power, without the need to pre-drill. The drill-point and flute are designed to remove material efficiently and properly size the hole for self-tapping threads. Special wings ream a hole in the wood to prevent thread engagement during drilling. The star head drive allows for better contact during installation and zero stripping. Installs with a drill or impact driver and a T25 bit. Teks Wood-to-Metal Screws are ideal for attaching roof/subfloor decking, trailer beds to frame, and wood headers to steel frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.